Beli distributor bear brand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JAY R. SMITH MFG. CO Standard Toilet Repair Parts & Accessories
    Mulai

    Rp909.900

    JAY R. SMITH MFG. CO Standard Toilet Repair Parts & Accessories
    Deskripsi:
    Wall-hung toilet carriers and carrier hardware hold wall-mount toilets securely in place to provide support and prevent damage to the fixtures and the walls they hang on. The carriers are support frames that install inside of a wall to provide reinforcement so that wall-hung toilets can bear the weight of users. They're typically used in new wall-mount toilet installations where there's access to wall studs. The carrier hardware includes nuts and washers for fastening carriers to a wall.
    atribut:
    • UNSPSC: 30181505
    • Fits Brand: Jay R Smith
    • For Use With Mfr. Model Number: 0100-0400 Water Closet Supports
  2. ZURN Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet)
    Mulai

    Rp149.900

    ZURN Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet)
    Deskripsi:
    Wax rings, seals, and gaskets help form water-tight connections to prevent leaks between and around toilet components. They're made of plastic or rubber and used as replacements for rings, seals, and gaskets that have deteriorated and started to leak. Wax rings seal the drainpipe connection between base of the toilet and the wall or floor. Signs that wax rings are failing include water seepage at the base of the toilet and unpleasant odors from sewer gas. Seals are used with toilet flush valves. Gaskets seal the connection between the toilet tank and the bowl. They may need replacing when water leaks from the bottom of the tank.
    atribut:
    • Fits Brand: Zurn
  3. Bullard Replacement Visor for Face Shield (Kaca/Visor Pengganti)
    Mulai

    Rp289.900

    Bullard Replacement Visor for Face Shield (Kaca/Visor Pengganti)
    Deskripsi:
    These replacement face shield visors fit Bullard-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.
    atribut:
    • Compatible with Brand: Bullard
    • Face Shield Visor Coating: Uncoated
    • Includes Anti-Fog Visor Coating: No
    • Includes Anti-Static Visor Coating: No
    • Includes No Visor Coatings: Yes
    • Includes Scratch-Resistant Visor Coating: No
    • Replacement Visor Color: Clear
    • Welding Shade Designation: Not Rated for Welding Use
  4. Hamilton Standard Plate Caster
    Mulai

    Rp1.499.900

    Hamilton Standard Plate Caster
    Deskripsi:
    Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
  5. SP SCIENCEWARE Masking Tape General Purpose (Lakban Kertas / Solasi Kertas / Selotip)
    Mulai

    Rp839.900

    SP SCIENCEWARE Masking Tape General Purpose (Lakban Kertas / Solasi Kertas / Selotip)
    Deskripsi:
    This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.
    atribut:
    • UNSPSC: 31201520
    • Adhesion to Steel (oz/inch): 50
    • Brand and Series: Bel-Art Products Write-On
    • Common Industry: General Maintenance & Repair; Light Applications
    • Environment: Indoor Only
    • Maximum Tape Performance Temperature (°F): 315
    • Minimum Tape Performance Temperature (°F): -112
    • Product Form: Continuous Roll
    • Series: Write-On
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Rubber
    • Tape Backing Construction: Paper
    • Tape Backing Material: Paper
    • Tape Tensile Strength (lbs/inch): 31
    • Tape Thickness (mil): 6.3
    • Tape Type: General Purpose Masking Tape
  6. BRADLEY Safety Shower with Eyewash Station
    Mulai

    Rp26.999.900

    BRADLEY Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Bowl Diameter (inch): 13
    • Color: Yellow
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Includes Drench Hose: No
    • Inlet Connection Location: Top
    • Inlet Pipe Gender: Male
    • Inlet Pipe Size (inch): 1-1/4
    • Inlet Pipe Thread Type: NPT
    • Mount Hole Diameter (inch): 3/8
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Male
    • Outlet Pipe Size (inch): 1-1/4
    • Outlet Pipe Thread Type: NPT
    • Pipe Material: Galvanized Steel
    • Series: Halo
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 3-1/10
    • Valve Material: Chrome Plated Brass
  7. Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)
    Rating:
    100% of 100
    (40)
    Mulai

    Rp47.900

    Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)
    Deskripsi:
    Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Hitam
    • Thickness (micron): 0.03
  8. Nice Tisu Wajah Soft Pack
    Rating:
    99% of 100
    (85)
    Mulai

    Rp7.900

    Nice Tisu Wajah Soft Pack
    Deskripsi:
    • Tisu facial Nice berfungsi untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Terbuat dari 100% serat alami. Tisu facial Nice berserat lembut, kuat dan alami• Tisu facial Nice nyaman di pakai untuk kulit anda.• NICE, Dipercaya Seluruh Keluarga
    atribut:
    • Material: Natural Virgin Fiber
  9. BULK-STRAP Cargo Control Accessories (Sabuk Pengikat Kargo)
    Mulai

    Rp219.900

    BULK-STRAP Cargo Control Accessories (Sabuk Pengikat Kargo)
    atribut:
    • For use with: Bulk Strap; Bulk Webbing
  10. ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (Tali Tambang)
    Mulai

    Rp379.900

    ALL GEAR Double Braid Polyester Rope Green Black 1/2 Inch (Tali Tambang)
    Deskripsi:
    Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
  11. MSA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp619.900

    MSA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  12. ALLEGRO Confined Space Fan & Blower (Blower Ruang Terbatas)
    Mulai

    Rp13.999.900

    ALLEGRO Confined Space Fan & Blower (Blower Ruang Terbatas)
    Deskripsi:
    Axial blowers create low-pressure, high-volume airflow, making them a good choice for small spaces with ducts shorter than 15-25 feet.
  13. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp14.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  14. PROTO Bearing Separator Set
    Mulai

    Rp13.999.900

    PROTO Bearing Separator Set
    Deskripsi:
    Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.
    atribut:
    • Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
    • Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
    • Item: Bearing Separator Set
Daftar Harga distributor bear brand Terbaru November 2026
MANITOWOC Furnishings, Appliances & Hospitality Equipment Parts (Spare Part Ventilasi)Rp129.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp20.999.900
JAY R. SMITH MFG. CO Standard Toilet Repair Parts & AccessoriesRp909.900
ZURN Standard Toilet Repair Parts & Accessories (Aksesoris Perbaikan Toilet)Rp149.900
Bullard Replacement Visor for Face Shield (Kaca/Visor Pengganti)Rp289.900
DAYTON Material Handling Part (Komponen Alat Angkut)Rp189.900
Hamilton Standard Plate CasterRp1.499.900
SP SCIENCEWARE Masking Tape General Purpose (Lakban Kertas / Solasi Kertas / Selotip)Rp839.900
BRADLEY Safety Shower with Eyewash StationRp26.999.900
Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)Rp47.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)